Shop All Exit Devices
Phi
2103x4903A-628 Precision Hardware Inc PHI Exit Device
Mfr # 2103 4903A 628 36 RHR
Zoro # G910056811
product price: $1,990.99
/ea
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Application 2100 Series Apex Rim Exit Devices
- Material Aluminum
- Type A Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 4903A 628 36 RHR
- Zoro # G910056811
- UPC # 197163186020
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Application | 2100 Series Apex Rim Exit Devices |
Material | Aluminum |
Type | A Lever |
Includes | Rim Exit Devices |
Function | Storeroom |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Lever, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White-Sample (MC-512SMP)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU5)
- CAL-ROYAL 4 x 4 Full Mortise, 1/4 Radius Round Corner, Spring Hinge, .110 Gauge, US26 Bright Chrome (NEWSH44R-26)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- ZORO SELECT Touch Bar Rim Exit 48 In (5TUN1)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- Phi Exit Devices