Shop All Exit Devices
Phi
2103 X 4903A 3FT LHR 630 Precision Hardware Inc PHI Exit Device
Mfr # 2103 4903A 630 36 LHR
Zoro # G310056695
product price: $2,232.99
/ea
Free Shipping & Returns
$2,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Left Hand Reverse
- Color Satin Stainless Steel
- Function Storeroom
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2103 4903A 630 36 LHR
- Zoro # G310056695
- UPC # 197163186037
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Color | Satin Stainless Steel |
Function | Storeroom |
Grade | Grade 1 |
Material | Stainless Steel |
Type | A Lever |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Lever, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12103626 (12103626)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H 689)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- Phi Exit Devices