Shop All Exit Devices
Phi
2100 Series Apex Rim Exit Devices
Mfr # 2101CD 613 36
Zoro # G110070884
product price: $1,773.99
/ea
Free Shipping & Returns
$1,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated No
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2101CD 613 36
- Zoro # G110070884
- UPC # 197163304547
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Devices |
Material | Bronze |
Description
The Apex 2000 Series Touchbar Style Exit Device is highly regarded by architects and end-users alike. Many of the nation's largest healthcare and educational facilities prefer the Apex for its aesthetic design and efficient engineering. All Apex 2000 Series Exit Devices are UL listed for panic and fire hardware and are certified to ANSI A156.3 Grade 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 20"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X20AS-02)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-2pk)
- STRYBUC .120 Spline Vinyl Black (66-2B)
- ROFU Electrical Accessories (21036)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- Phi Exit Devices