Shop All Battery Backup Sump Pumps
Phcc Pro Series
Sump/Battery Backup System 6.5Amp Backup
Mfr # PS-C11
Zoro # G3080165
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 (Primary); 1/4 (Secondary)
- Body Material Cast Aluminum (Primary); ABS (Secondary), Cast Iron
- Switch Actuation Dual Micro Reed
- Flow Rate @ 10 Ft. of Head 46.2 gpm (Primary); 16.7 gpm (Secondary)
- Min. Sump Pit Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phcc Pro Series
- MFR # PS-C11
- Zoro # G3080165
- UPC # 717301122002
- Country of Origin Multiple
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 12 in |
Cord Length | 10 ft |
Width | 8-7/8" |
Max. Dia. Solids | 1/4" |
Max. Diameter Solids | 1/4 in |
Height | 22-1/4" |
Length | 11" |
Cord Length - Pumps | 10 ft. (Primary), 7 ft. (Secondary) |
Max. Dia. Solids (In.) - Back-Up | 3/16 |
Discharge Dia. | 1 1/2 in |
Overall Height | 22 1/4 in |
Primary Pump Overall Height | 22 1/4 in |
Secondary Pump Maximum Solids Diameter | 3/16 in |
Primary Pump Maximum Solids Diameter | 1/4 in |
Width at Widest Point | 8 7/8 in |
Primary Pump Width at Widest Point | 8 7/8 in |
Description
Sump/Battery Back-Up System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-FPS-PAA)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661AJ-344-C)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity (PHCC-2400)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- PHCC PRO SERIES Pump, Battery Backup (PHCC-1000)
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- PHCC PRO SERIES Pump, Battery Backup (PHCC-1850)
- SUPERIOR 12 Volt Battery Backup System with VFS (92910)
- BASEPUMP RB750-EZ Residential Backup Sump Pump with Install Kit (RB750-EZ)
- Phcc Pro Series Battery Backup Sump Pumps