Shop All Pump Parts
Phcc Pro Series
Sump Pump Extension Wire, 14 AWG, 10 ft. L
Mfr # PUMP-EXT
Zoro # G7760116
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Jacketed Copper Wire
- For Use With PHCC-2400; PS-C33; 1APP4
- Cord Length 10 ft.
- Manufacturers Warranty Length 1 yr
- Cord Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phcc Pro Series
- MFR # PUMP-EXT
- Zoro # G7760116
- UPC # 717301123054
- Country of Origin United States
- Category Pump Parts
Dimensions
Cord Length | 10 ft. |
Manufacturers Warranty Length | 1 yr |
Cord Size | 14 AWG |
Diameter | 3/8 in |
Overall Length | 10 ft |
Details
Item | Sump Pump Extension Wire |
Material | Rubber Jacketed Copper Wire |
For Use With | PHCC-2400; PS-C33; 1APP4 |
Gauge | 18 |
Description
Sump Pump Extension Wire, Diameter 3/8 in, For Use With PHCC-2400; PS-C33; 1APP4, Gauge 18, Manufacturers Warranty Length 1 yr, Material Rubber Jacketed Copper Wire, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diffuser Assembly (PP60006G)
- PROCON Coupling, Bronze Modified (1143-4)
- SANDPIPER Wet End Repair Kit (476.194.354)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (666100-244-C)
- PHCC PRO SERIES Dual Float Switch (FLOAT-DLCH)
- PHCC PRO SERIES Float Switch, Vertical, Low Voltage (VS-LC)
- PHCC PRO SERIES Dual Float Switch Extension Wire, 18 AWG (FLOAT-EXT)
- PHCC PRO SERIES Water Sensor Accessory, Cord 10 ft. L (PS-WS)
- PHCC PRO SERIES Replacement Check Valve, 1-1/2" (1141003)
- PHCC PRO SERIES DC Sump Pump (1011013)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- Phcc Pro Series Pump Parts