Shop All Disposable Specialty Batteries
Phcc Pro Series
Sump Pump Battery, 12V DC, 100 Ah
Mfr # B12-100
Zoro # G7782290
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Cycle Type Deep Cycle
- Depth 12 in
- Terminal Location Top
- Voltage - Batteries 12V DC
- Weight 58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phcc Pro Series
- MFR # B12-100
- Zoro # G7782290
- UPC # 717301122477
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Depth | 12 in |
Height | 7.125 in |
Overall Height | 8.875 in |
Width | 6.5 in |
Details
Battery Cycle Type | Deep Cycle |
Terminal Location | Top |
Voltage - Batteries | 12V DC |
Weight | 58 lb |
Continuous Run Time Rating | 6.5 to 11 hr |
Terminal Connection - Batteries | 0.217 in Diameter Tab with Bolt Hole |
Item | Sump Pump Battery |
For Use With | PHCC-1000, PHCC-1850, PHCC-2400, PS-C11, PS-C22, PS-C33 |
Warnings and Restrictions | WARNING: Battery Posts and Terminals Contain Lead, Lead Compounds or Chemicals Known to the State of California to Cause Cancer, Birth Defects or Other Reproductive Harm. Wash Hands After Handling. See www.P65Warnings.ca.gov for More Information. |
Requires | Battery Acid Not Required |
Application | Power Back Up Sump Pump |
Shelf Life | 3 yr |
Recharge Time | 4 to 8 hr |
Battery Design | AGM |
Capacity - Batteries | 100 Ah |
Battery Chemistry | Lead Acid |
Terminal Type - Batteries | Tab with Bolt Hole |
Standard Battery Series | Pro Series |
Description
Sump Pump Battery, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Height 7.125 in, Width 6.5 in, Depth 12 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Power Back Up Sump Pump, For Use With PHCC-1000, PHCC-1850, PHCC-2400, PS-C11, PS-C22, PS-C33, Requires Battery Acid Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 2.8Ah, Bolt (2UKL2)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 8 Pack (ULGED8AAA)
- ILC Replacement For DANTONA, COMP43R SAFT (COMP-4-3R SAFT)
- EXELL BATTERY L28PX 6V Lithium Battery Replaces K28L V28PXL 2CR1/3N (L28PX)
- FDK CR12600SE-WR Lithium Battery For Modicon PA-0254-000 L01A23192 BLOCK (CR12600SE-WR)
- BATTERY CLERK AJC Acme 622 Home Alarm Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-186044)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-59)
- ENERGIZER Battery, 123A, Lithium, 3V (EL123APBP)
- Phcc Pro Series Disposable Specialty Batteries