Shop All Level Switches
Phcc Pro Series
NO Vertical Float Switch 115VAC
Mfr # VSC1.5
Zoro # G4241496
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Vertical
- Voltage 115VAC
- Width 4-1/2"
- Compliance UL
- Float Switch Cord Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phcc Pro Series
- MFR # VSC1.5
- Zoro # G4241496
- UPC # 717301122576
- Country of Origin China
- Category Level Switches
Dimensions
Width | 4-1/2" |
Float Switch Cord Length | 2 ft. |
Height | 12" |
Overall Length (In.) | 4-1/2 |
Tether Length Min.-Max. | 12" |
Float Dia. (In.) | 4-1/2 |
Length | 4-1/2" |
Float Length (In.) | 12 |
Float Dia. | 4 1/2 in |
Float Length | 12 in |
Cord Length | 10 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mechanical Seal (PP5621018G)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (DVSA)
- PHCC PRO SERIES NO Caged Dual Micro-reed Float Switch 115VAC (DFC1.5)
- PHCC PRO SERIES NO Caged Dual Micro-reed Automatic Float Switch 120VAC (DFC1)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC2)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BR-1)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-3.5M-5M-PU)
- EAT-IN Weight ASM for Float Switch (EA2978206)
- Phcc Pro Series Level Switches