Shop All Level Switches
Phcc Pro Series
NO Caged Dual Micro-reed Automatic Float Switch 120VAC
Mfr # DFC1
Zoro # G5295893
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Caged Dual Micro-reed
- Voltage 120
- Agency Compliance UL
- Turns Off At Adjustable
- Float Switch Cord Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phcc Pro Series
- MFR # DFC1
- Zoro # G5295893
- UPC # 717301121777
- Country of Origin China
- Category Level Switches
Dimensions
Float Switch Cord Length | 10 ft. |
Width | 4" |
Float Dia. (In.) | 2-1/4 |
Length | 2" |
Tether Length Min.-Max. | 5" |
Overall Length (In.) | 5 |
Stem Length (In.) | 5 |
Height | 3-1/2" |
Float Length (In.) | 5 |
Float Dia. | 2 1/4 in |
Float Length | 5 in |
Cord Length | 10 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High-Water Alarm, 120V, 16 Foot Tethered Float (SA-120V-1L-16)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC2)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC1.5)
- PHCC PRO SERIES NO Caged Dual Micro-reed Float Switch 115VAC (DFC1.5)
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (DVSA)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- TELEMECANIQUE SENSORS DPST Alternator Liquid Level Switch Close on Rise 600VAC (9038DW8)
- DAYTON NC Mechanical Float Switch 115VAC (3BY78)
- Phcc Pro Series Level Switches