Shop All Battery Backup Sump Pumps
This Product is Discontinued
Phcc Pro Series
Battery, Deep Cycle (Discontinued)
Mfr # B-2200
Zoro # G1713135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Capacity - Emergency Lighting and Exit Signs 140Ah
- For Use With PHCC-1730, PHCC-1850, PHCC-2200
- Overall Height 10.0 in
- Battery Design Flooded Cell
- Number of Cells - Battery 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phcc Pro Series
- MFR # B-2200
- Zoro # G1713135
- UPC # 717301121449
- Country of Origin Korea, Republic of
- Category Battery Backup Sump Pumps
Dimensions
Overall Height | 10.0 in |
Width | 6.75 in |
Depth | 12.75 in |
Depth - Batteries | 10" |
Height | 8 in |
Height - Batteries | 13" |
Width - Batteries | 6-3/4" |
Description
Sump Pump Battery, Voltage - Batteries 12V DC, Capacity - Batteries 140 Ah, Height 8 in, Width 6.75 in, Depth 12.75 in, Terminal Type - Batteries Post with Wing Nut, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Power Back Up Sump Pump, For Use With PHCC-1730, PHCC-1850, PHCC-2200, Requires 6.0 Quarts Battery Acid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.