Shop All Battery Backup Sump Pumps
This Product is Discontinued
Phcc Pro Series
AGM Battery, 12 VDC, Max Amps 90 (Discontinued)
Mfr # B12-90
Zoro # G0271424
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12 VDC
- Terminal Connection - Batteries 0.217 in Diameter Tab with Bolt Hole
- Material Plastic
- Warnings and Restrictions WARNING: Battery Posts and Terminals Contain Lead, Lead Compounds or Chemicals Known to the State of California to Cause Cancer, Birth Defects or Other Reproductive Harm. Wash Hands After Handling. See www.P65Warnings.ca.gov for More Information.
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phcc Pro Series
- MFR # B12-90
- Zoro # G0271424
- UPC # 717301121708
- Country of Origin Viet Nam
- Category Battery Backup Sump Pumps
Dimensions
Height | 8.75 in |
Height - Batteries | 12" |
Length | 12" |
Width | 6.5 in |
Depth - Batteries | 9-19/64" |
Width - Batteries | 6-1/2" |
Depth | 9.3 in |
Overall Height | 9.5 in |
Description
Sump Pump Battery, Voltage - Batteries 12V DC, Capacity - Batteries 90 Ah, Height 8.75 in, Width 6.5 in, Depth 9.3 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Power Back Up Sump Pump, For Use With PHCC-1000, PHCC-1850, PHCC-2400, PS-C11, PS-C22, PS-C33, Requires Battery Acid Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.