Shop All Automotive Electrical Parts
Phasetech
Subwoofer, 20" H x 22" L x 17" W
Mfr # POWER-FL10
Zoro # G3941679
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Nominal Length 22 in
- Nominal Outside Width 17 in
- Frequency Response - Speakers 26 to 150Hz
- Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # POWER-FL10
- Zoro # G3941679
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 20 in |
Nominal Length | 22 in |
Nominal Outside Width | 17 in |
Details
Item | Subwoofer |
Frequency Response - Speakers | 26 to 150Hz |
Primary Color | Black |
Power Type | Active |
Item Primary Material | Wood |
Output Wattage | 250W |
Description
Subwoofer, Nominal Length 22 in, Nominal Outside Width 17 in, Nominal Height 20 in, Output Wattage 250W, Frequency Response - Speakers 26 to 150Hz, Power Type Active, Primary Color Black, Item Primary Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump & 2 Gallon Aluminum Reservoir (910140)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- GATES XPA1000 Metric V-Belt, Outside Length 1000mm (XPA1000)
- STENS Air Filter Combo 100-012 For Honda 17210-Ze3-505 (100-012)
- PHASETECH Square Grille (CI7X-SG)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Rough In Bracket (RB18)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- Phasetech Automotive Electrical Parts