Shop All Automotive Electrical Parts
Phasetech
Subwoofer, 20" H x 21" L x 20" W
Mfr # PC-SUB WL12 GB
Zoro # G3941469
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 21 in
- Nominal Height 20 in
- Nominal Outside Width 20 in
- Primary Color Black
- Power Type Active
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # PC-SUB WL12 GB
- Zoro # G3941469
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 21 in |
Nominal Height | 20 in |
Nominal Outside Width | 20 in |
Details
Item | Subwoofer |
Primary Color | Black |
Power Type | Active |
Item Primary Material | Wood |
Frequency Response - Speakers | 22 to 120Hz |
Output Wattage | 300W |
Description
Subwoofer, Nominal Length 21 in, Nominal Outside Width 20 in, Nominal Height 20 in, Output Wattage 300W, Frequency Response - Speakers 22 to 120Hz, Power Type Active, Primary Color Black, Item Primary Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- PERFORMANCE TOOL 3 In Cup Wire Brush - Coarse Brush-Cup Wire, W1214C (W1214C)
- A & I PRODUCTS Gasket, Differential Center Housing Side Cover 8" x8" x1" (A-9N4131)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- PHASETECH Rough In Bracket (RB5)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Mounting Bracket (RB14)
- Phasetech Automotive Electrical