Shop All Automotive Electrical Parts
Phasetech
Square Grille
Mfr # CI7X-SG
Zoro # G3922401
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- For Use With CI7.3 X
- Function Installation
- Nominal Width 48 in
- Includes Grille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # CI7X-SG
- Zoro # G3922401
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Item | Square Grille |
For Use With | CI7.3 X |
Function | Installation |
Includes | Grille |
Features | Square |
Accessory Type | Square Grille |
Description
Square Grille, Features Square, Includes Grille, For Use With CI7.3 X, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Repair Stand, Heavy Duty, 1 ton, Steel (1735B)
- PAGID BRAKES Disc Brake Pad, 355014321 (355014321)
- PERFORMANCE TOOL 4Wd Spindle Nut Wrench, W83010 (W83010)
- S.U.R. & R. AUTO PARTS 5/16" Nyl to Nyl Push On Union (K057)
- PHASETECH Mounting Bracket (RB22)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Rough In Bracket (RB5)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- Phasetech Automotive Electrical