Shop All Notification & Audible Devices
Phasetech
Speaker, White, 150 Max. Wattage
Mfr # CI-SURRX
Zoro # G3921963
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
- Max. Wattage 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # CI-SURRX
- Zoro # G3921963
- UPC # 748252171368
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 6 1/2 in |
Overall Length (In.) | 10 |
Overall Height (In.) | 6 |
Details
Item | Speaker |
Type | In Ceiling |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Max. Wattage | 150 W |
Woofer Composition | Woven Glass |
Tweeter Composition | Silk |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 90 dB |
Weight (Lbs.) | 5 |
Watt (RMS) | 150 |
Frequency Response | 45Hz to 20KHz |
Description
Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 13, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Woven Glass, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 45Hz to 20KHz, Weight (Lbs.) 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 Alum 3In Black (DC-3/7)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- PIP Safety Goggles, PR (251-60-0020)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- PHASETECH In-Ceiling Speaker, White, 100 Max Wattage (CS-8R)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- PHASETECH Speaker, White, 150 Max. Wattage (CI110-SIII)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- Phasetech Fire Protection