Shop All Notification & Audible Devices
Phasetech
Speaker, Black, 200 Max. Wattage
Mfr # PC33.5BL
Zoro # G3924617
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor
- Indoor/Outdoor Indoor
- Enclosure Material Wood
- Enclosure Color Black
- Tweeter Composition Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # PC33.5BL
- Zoro # G3924617
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 13 |
Overall Length (In.) | 23 |
Details
Item | Speaker |
Type | Indoor |
Indoor/Outdoor | Indoor |
Enclosure Material | Wood |
Enclosure Color | Black |
Tweeter Composition | Paper |
Max. Wattage | 200 W |
Sensitivity (dB) | 90 dB |
Impedance (Ohms) | 4 ohm |
Woofer Composition | Fiber |
Frequency Response | 100Hz to 22KHz |
Watt (RMS) | 200 |
Weight (Lbs.) | 22 |
Description
Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 13, Overall Length (In.) 23, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Fiber, 200 Watt (RMS), Max. Wattage 200 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 18in X 12in Aluminum, 12" H, 18" W, Landscape (OS-CS-A-1218-L-19774)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- PHASETECH Speaker, White, 150 Max. Wattage (CI110-SIII)
- PHASETECH In-Ceiling Speaker, White, 100 Max Wattage (CS-8R)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- Phasetech Fire Protection