Shop All Automotive Electrical Parts
Phasetech
Quick Mount Flange Grille
Mfr # CI-FGQM/S
Zoro # G3922410
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Steel
- Nominal Height 2 in
- For Use With CI6.0 VII
- Includes Flange, Grille
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phasetech
- MFR # CI-FGQM/S
- Zoro # G3922410
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Quick Mount Flange Grille |
Features | Steel |
For Use With | CI6.0 VII |
Includes | Flange, Grille |
Function | Installation |
Accessory Type | Quick Mount Flange Grille |
Description
Quick Mount Flange Grille, Features Steel, Includes Flange, Grille, For Use With CI6.0 VII, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING OIL PUMP CHRY BB HV (M-63HV)
- CRP PRODUCTS Pentosin Pentofrost E Violet 1.5 Liter Violet Fs 1.5L, 8113106 (8113106)
- PANTHER High Security Outboard Motor Lock For Up to 1/2" Engine Bolts (758201)
- SURE SHOT Mist Nozzle, Coarse (P302-B)
- PHASETECH Mounting Bracket (RB22)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Rough In Bracket (RB5)
- PHASETECH Rough In Bracket (RB18)
- PYLE Power Series 8" 800W Dual-Voice-Coil 4Ω Subwoofer (PLPW8D)
- Phasetech Automotive Electrical Parts