Shop All Automotive Electrical Parts
Phasetech
Mounting Bracket
Mfr # RB14
Zoro # G3924790
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- For Use With CI Series
- Nominal Length 24 in
- Features Rough In Bracket
- Includes Installation Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # RB14
- Zoro # G3924790
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Mounting Bracket |
For Use With | CI Series |
Features | Rough In Bracket |
Includes | Installation Bracket |
Function | Installation |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Features Rough In Bracket, Includes Installation Bracket, For Use With CI Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- ELECTRONIC SPECIALTIES Trailer Wiring Buddy ONE MAN AUDIBLE (ES222)
- MIDWEST FASTENER 24mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75526)
- STEALTH Stealth KRM1 Two-Point Kayak Rail Mount (KRM1)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Rough In Bracket (RB5)
- PHASETECH Mounting Bracket (RB22)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- Phasetech Automotive Electrical Parts