Shop All Notification & Audible Devices
Phasetech
In-Ceiling Speaker, White, 100 Max Wattage
Mfr # CS-8R
Zoro # G3922709
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
- Tweeter Composition Silk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # CS-8R
- Zoro # G3922709
- UPC # 748252171566
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 3/4 in |
Overall Height (In.) | 6 |
Overall Length (In.) | 12 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Tweeter Composition | Silk |
Impedance (Ohms) | 8 ohm |
Max. Wattage | 100 W |
Woofer Composition | Polypropylene Woofer |
Sensitivity (dB) | 87 dB |
Weight (Lbs.) | 6 |
Watt (RMS) | 120 |
Frequency Response | 48Hz to 20KHz |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene Woofer, 120 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Frequency Response 48Hz to 20KHz, Weight (Lbs.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-500)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- PHASETECH Speaker, White, 150 Max. Wattage (CI110-SIII)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- PHASETECH Speaker, Black, 125 Max. Wattage (V62)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- Phasetech Notification & Audible Devices