Shop All Automotive Electrical Parts
Phasetech
Amplifier, 4" Nominal H, 9-1/2" Nominal L
Mfr # P350 AMPLIFIER
Zoro # G3941548
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Color Black
- For Use With Rockustics(R) and Phase(R) Technology, SoundTube(R) SolidDrive(R)
- Frequency Response - Speakers 5Hz to 60KHz
- Wireless No
- Output Wattage 350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # P350 AMPLIFIER
- Zoro # G3941548
- UPC # 748252173577
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 7 in |
Nominal Length | 9 1/2 in |
Nominal Height | 4 in |
Details
Primary Color | Black |
For Use With | Rockustics(R) and Phase(R) Technology, SoundTube(R) SolidDrive(R) |
Frequency Response - Speakers | 5Hz to 60KHz |
Wireless | No |
Output Wattage | 350 W |
Standards | AES, ASTM, ISO |
Impedance (Ohms) | 8 ohm |
Item Primary Material | Plastic |
Item | Amplifier |
Number of Channels | 3 |
Description
Amplifier, Nominal Length 9 1/2 in, Nominal Outside Width 7 in, Nominal Height 4 in, Output Wattage 350 W, Item Primary Material Plastic, Standards AES, ASTM, ISO, For Use With Rockustics(R) and Phase(R) Technology, SoundTube(R) SolidDrive(R), Primary Color Black, 3 Number of Channels, Wireless No, Frequency Response - Speakers 5Hz to 60KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111395C (HA111395C)
- TH MARINE Tray-Battery 27 Series Dual, #DBH-27P-DP (DBH-27P-DP)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47724 (47724)
- ECCO SAFETY GROUP HALOGEN BULB: 55 WATT, H1, 12VDC, 5100 SERIES, 5800 SERIES & 60 SERIES (R5812BH)
- PHASETECH Square Grille (CI6X-SG)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- PHASETECH Rough In Bracket (RB5)
- PHASETECH Mounting Bracket (RB22)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- Phasetech Automotive Electrical