Shop All Automotive Electrical Parts
Phasetech
Amplifier, 4" Nominal H, 9-1/2" Nominal L
Mfr # P3-35
Zoro # G3941441
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 3
- Standards ANSI, CCC, CE, ETL-C/US, FCC, RoHS Approved, UL 60065 Listed
- Wireless No
- Output Wattage 50 W
- Nominal Outside Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phasetech
- MFR # P3-35
- Zoro # G3941441
- UPC # 748252171467
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 7 in |
Nominal Height | 4 in |
Nominal Length | 9 1/2 in |
Details
Number of Channels | 3 |
Standards | ANSI, CCC, CE, ETL-C/US, FCC, RoHS Approved, UL 60065 Listed |
Item | Amplifier |
Item Primary Material | Plastic |
Wireless | No |
Output Wattage | 50 W |
For Use With | Soundbars and Other High-Fidelity Speakers |
Impedance (Ohms) | 8 ohm |
Primary Color | Black |
Frequency Response - Speakers | 10Hz to 20KHz |
Includes | Power Adapter |
Description
Amplifier, Nominal Length 9 1/2 in, Nominal Outside Width 7 in, Nominal Height 4 in, Output Wattage 50 W, Item Primary Material Plastic, Standards ANSI, CCC, CE, ETL-C/US, FCC, RoHS Approved, UL 60065 Listed, Includes Power Adapter, For Use With Soundbars and Other High-Fidelity Speakers, Primary Color Black, 3 Number of Channels, Wireless No, Frequency Response - Speakers 10Hz to 20KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7403 (7403)
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- GATES Tri-Power Belts, BX83 (BX83)
- PHASETECH Rough In Bracket (RB18)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- PHASETECH Square Grille (CI7X-SG)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- PHASETECH Mounting Bracket (RB22)
- PAC Latching Phantom Ignition Module (IGN-3)
- Phasetech Automotive Electrical