Shop All Vibration Meters
Phase Ii
Vibration Meter, Velocity, Acceleration & Displacement,
Mfr # DVM-1000
Zoro # G308455868
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phase Ii
- MFR # DVM-1000
- Zoro # G308455868
- Country of Origin China
- Category Vibration Meters
Description
Vibration Meters/Vibration Gages/Vibration Gauges/Vibration Monitors. Features. Quick accurate analysis for checking balance and alignment of a rotating object. Large LCD display. Statistics: Mean, Max, MIN, No. of Measurements and Std deviation. Inch/Metric Conversion with the push of a button. Max Hold Function. Regulated OutputAC output 2.0v peak full scale. Multi-functional vibration meter is capable of measuring. Velocity, Acceleration, Displacement and RPM Frequency. Phase II now brings Vibration meters into the fold of our instrumentation line with the introduction of the State-of-the-art DVM-1000 Vibration Meter. The multi-fucntional vibration meter will measure Velocity, Acceleration, Displacement, and RPM. Full frequency ranges are utilized for broad detection abilities. Feature laden, the DVM-1000 Vibration Meter doesn't pull any punches, offering statistics, inch/metric conversion, hold function, and more!!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, Light On/Off, 128 KB (UX90-002)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR6)
- ASHCROFT Pressure Transducer/Switch, 0 to 100 psi (GC357MO2L41EW100#G)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- EXTECH Digital Vibration Meter Kit (407860)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inWx2-1/4inD (E201UBLL-626-41)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- IFM Vibration Monitor, 10-1000Hz, 0-25mm/sec (VKV021)
- IFM Vibration Monitor, -22 to 257 Degrees F (VTV122)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- Phase Ii Vibration Meters