Shop All Coating & Ultrasonic Thickness Gauges
Phase Ii
Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software
Mfr # UTG-2675
Zoro # G908455909
product price: $1,809.99
/ea
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # UTG-2675
- Zoro # G908455909
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
Ultrasonic Thickness Gauges w/Ultra High Resolution to 0.0001/for Ultra Thin Material down to 0.006/Thru Coating/ Color A & B Scan/Ultrasonic Thickness Testers. Product description. Features. The UTG-2675 ultrasonic thickness gauge is a simple to use, highly accurate, hand-held Ultrasonic Thickness Gauge with the ability to measure ultra-thin materials in super high resolution. Ultrasonic Thickness Gauge UNIQUE FEATURES: Thru-Coating Capability. Live A Scan, Timed B-Scan. Ultra-High Resolution: 0.0001. Large Data Memory Capacity: Stores 100,000 thickness values&1000 wave-forms. The UTG-2675 ultrasonic thickness gauge is a simple to use, highly accurate, hand-held Ultrasonic Thickness Gauge with the ability to measure ultra-thin materials in super high resolution. Utilizing it's state of the art microprocessor and ultrasonic technology the UTG-2675 Ultrasonic Thickness Gauge offers you many outstanding features such as quick scan and extended memory. It features reliable and stable readings, standard or dual element measuring modes, convenient data display in both millimeters and inches,high resolution .0001 0.001mm, ease of operation, low power consumptiontwo AA batteries. These features make the UTG-2675 ultrasonic thickness gauge unequalled in its performance as well as its value!.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- EXTECH Data Logging Anemometer, 40 to 3940 fpm (SDL350-NIST)
- PHASE II Ultrasonic Thickness Gauge, Basic, 5Mhz, Inch/Metric, Memory, Software (UTG-2800)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software (UTG-4000)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- PHASE II Ultrasonic Thickness Gauge, Economy, 5Mhz, Inch/Metric (UTG-1500)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- DEFELSKO Coating Thickness Gage, 0 to 200 Microns (POSITEST G)
- DEFELSKO Gage, Coating, Mechanical, 0 to 80 Mils (POSITEST FM)
- Phase Ii Coating & Ultrasonic Thickness Gauges