Shop All Coating & Ultrasonic Thickness Gauges
Phase Ii
Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software
Mfr # UTG-4000
Zoro # G308455899
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # UTG-4000
- Zoro # G308455899
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
Ultrasonic Thickness Gauges with A & B Scan and Thru Coating Capability! Features. Utilizing color waveform A-scan and time based B-scan for absolute correctness, this new state of the art ultrasonic thickness gauge is packed with useful features allowing users to be confident of the displayed values on the most critical of applications. This multi-functional ultrasonic thickness gauge offers everything from basic measurement, Scan mode with Min/Max viewing, GO/NO GO display, Adjustable Sound Velocity and Thru-Coating Capabilities. This dynamic ultrasonic thickness gauge is designed to measure the thickness of metallic and non-metallic materials in critical situations that ordinary thickness gauges couldn't do. The UTG-4000 ultrasonic thickness gauge will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-60-inH2O-vac)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-02)
- TESTO 440 Air Flow Combokit 2 With Bluetooth (0563 4407)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 48" (WC4836B)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- PHASE II Ultrasonic Thickness Gauge, Basic, 5Mhz, Inch/Metric, Memory, Software (UTG-2800)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- PHASE II Ultrasonic Thickness Gauge, Economy, 5Mhz, Inch/Metric (UTG-1500)
- DEFELSKO Accessory Kit, 50mm (50mm Accessory Kit)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- Phase Ii Coating & Ultrasonic Thickness Gauges