Shop All Coating & Ultrasonic Thickness Gauges
Phase Ii
Ultrasonic Thickness Gauge, Economy, 5Mhz, Inch/Metric
Mfr # UTG-1500
Zoro # G608455872
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # UTG-1500
- Zoro # G608455872
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
Economical Ultrasonic Thickness Gauge. Features. Our most economical ultrasonic thickness gauge includes 5Mhz dual sensor probe, couplant gel and carry case. . Model No. UTG-1500. State-of-the-art, digital tester is packed with features typically found on high-end models only. This multi-functional unit offers everything from basic measurement, Scanning Capabilities, Adjustable Sound Velocity, and visible memory function. This dynamic sonic gauge is designed to measure the thickness of metallic and non-metallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces. The UTG-1500 will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Panel Pilot (SGD 70-A)
- SIMPSON ELECTRIC Test Leads, 48 In. L, 1000VAC, Red/Black (00125)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- PHASE II Ultrasonic Thickness Gauge, Basic, 5Mhz, Inch/Metric, Memory, Software (UTG-2800)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software (UTG-4000)
- DEFELSKO Dolly, 50mm, PK4 (ADDITIONAL 50MM DOLLIES)
- INSIZE Thickness Gage, 0 to 19.68 mil, Digital (IS0-8000FN)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- Phase Ii Coating & Ultrasonic Thickness Gauges