Shop All Coating & Ultrasonic Thickness Gauges
Phase Ii
Ultrasonic Thickness Gauge, Basic, 5Mhz, Inch/Metric, Memory, Software
Mfr # UTG-2800
Zoro # G608455902
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # UTG-2800
- Zoro # G608455902
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Description
Ultrasonic Thickness Gauge/Steel Thickness Gauge/Wall Thickness Gauge/Pipe Thickness Gauge. Features. Our most popular ultrasonic thickness gauge is loaded with features such as scan, Min/Max setting and USB Output and includes 5Mhz dual sensor probe, couplant gel, software and rugged carry case. State of the art, digital ultrasonic thickness gauge is packed with features typically found on high end models only. This multi-functional ultrasonic thickness gauge offers everything from basic measurement, Scanning Capabilities, Adjustable Sound Velocity, extended memory and USB output capabilities. This dynamic ultrasonic thickness gauge is designed to measure the thickness of metallic and non-metallic materials such as steel, aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces. The UTG-2800 ultrasonic thickness gauge will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- PHASE II Ultrasonic Thickness Gauge, Economy, 5Mhz, Inch/Metric (UTG-1500)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, A-Scan, B-Scan, High Performance, Inch/Metric, Software (UTG-4000)
- PCE INSTRUMENTS Coating Thickness Meter, 0 to 1500 µm (PCE-CT 25FN)
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- DEFELSKO Coating Gage, Electronic, 0-60Mil, 250Tests (FNS1-E)
- Phase Ii Coating & Ultrasonic Thickness Gauges