Shop All Surface Testers
Phase Ii
Surface Roughness Tester/Profilometer Calibration Standard
Mfr # SRG4600-500
Zoro # G808049703
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phase Ii
- MFR # SRG4600-500
- Zoro # G808049703
- Country of Origin China
- Category Surface Testers
Description
Surface Roughness Reference Standards/Profilometer Standards/Surface Finish Standards. High quality calibration standard for portable surface roughness gauges. Ra values of 119.5 and 16.1; individually serialized and available certified to NIST. The Phase II Reference Standard provides a reliable calibration tool which permits the technician to calibrate surface analyzing equipment to its peak efficiency. The SRG4600-500 shows the actual patch mean values of low and high microinch surfaces. The surface of the Precision Reference Standard consists of a series of parallel, uniform, V-shaped grooves having an included angle of 150 Degrees between the sides. Since the surface character of the Precision Reference Standard is unlike normally machined surfaces, it is not recommended for use in visual and tactual comparison.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- MILWAUKEE TOOL Ratchet and Battery Kit (2557-20, 48-59-2440)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard, Certified (SRG4600-505)
- PHASE II Surface Roughness Tester, Profilometer, Pocket, Ra/Rz, Rms/Rq, Rt, Bluetooth out, Software (SRG-2200)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- Phase Ii Precision Measuring Tools