Shop All Hardness Testers
Phase Ii
Superficial Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers
Mfr # 900-345
Zoro # G008455915
product price: $3,089.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,089.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # 900-345
- Zoro # G008455915
- Country of Origin China
- Category Hardness Testers
Description
Superficial Rockwell Hardness Tester/Superficial Hardness Testers. Model No. 900-345. Features. Direct analog dial reading. Advanced design, easy to operate. Engineered to obtain highly sensitive and accurate readings. Superficial Rockwell Hardness Scales such as HRN & HRT scales. Just like our Phase II analog Rockwell Hardness Tester, the 900-345 Superficial Rockwell Hardness Tester comprises state of the art design and dynamic precision only found at Phase II. Used for testing thin and soft material in the Superficial Rockwell Hardness scales, this hardness tester is ruggedly engineered to obtain highly sensitive and accurate readings. Utilizing the guidelines of ASTM E-18, this hardness tester will offer unmatched repeatability in all Superficial Rockwell Hardness scales table shown below. A perfect performer suited for any environment including heat treat facilities, tool rooms, workshops, laboratories and inspection labs. Lifetime technical support is included with all Phase II Hardness Testers. So test away with confidence and a level of accuracy you will only find at Phase II. Features: Direct analog dial reading. Engineered to obtain highly sensitive and accurate readings. Conforms to ASTM E-18. Perfect for laboratories, workshops, tool rooms, inspection labs, etc. For testing thin, soft material in the Superficial Rockwell scales 900-345
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 5mm dia., 12 (70505)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC #7 (C73107)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- PHASE II Digital Rockwell/Superficial Rockwell Hardness Testers/Hardness Testers/Rockwell Hardness Testers (900-387)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331D)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- PHASE II Shore Durometer Test Stand, Shore D (PHT-981)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- HHIP C Diamond Penetrator For Hardness Tester 120 Degree (8902-0151)
- Phase Ii Measuring and Layout Tools