Phase Ii

Portable Hardness Tester/Portable Rockwell Hardness Tester


product price: $1,459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable Hardness Tester/Hand Held Hardness Testers/Pocket Portable Hardness Testers/Pen Type Portable Hardness Testers. Features. Advanced integrated portable hardness tester distinguished by its very compact size, high accuracy, wide measuring range and simplicity of operation. The PHASE II portable hardness tester, Model No. PHT-3300 is an advanced integrated portable hardness tester distinguished by its very compact size, high accuracy, wide measuring range and simplicity of operation. It is suitable for testing the hardness of all metals and widely applied in many areas of industry. The PHT-3300 as with all dynamic portable hardness testers, is designed to test very large hard parts. Steel should be close to 1 thick of solid material. Softer metals need even more mass. The PHT-3300 portable hardness tester combines the universal impact device D and a data processor in a single unit. It automatically computes all Vickers, Brinell, Rockwell and Shore hardness values. USB output enables this new model to print any of it's memory from up to 500 groups. The impact direction can be set so that the accurate values can be achieved at any angle, even upside down! Statistical mean value is automatically provided. The measuring method of the PHT-3300 portable hardness tester is defined as the quotient of the impact body's rebound velocity over its impact velocity. Optional accessories include various support rings to meet the requirements of specialized convex or concave applications.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.