Phase Ii

Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software


product price: $11,329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Macro Vickers Hardness Tester w/ Manual Turret, Video Cam, Adaptor and Software/Vickers Hardness TestersModel No. 900-398 SeriesFeaturesDesigned to test in Vickers HV and Knoop HK hardness scales.All Phase II Vickers hardness testers come standard with digital camera, camera adaptor tube, usb cabling and softwareAll software will do hardness conversions on screenSoftware A version can be upgraded to B version at any time in the future. Our advanced line of Macro Vickers hardness testers are state-of-the-art, precise testing systems suitable for hardness analysis of metallic specimens in metallography laboratories or production environments.The Phase II macro-vickers hardness testers are versatile and user-friendly systems.Designed for the accurate hardness testing of small precision parts, thin materials, case hardened layers and all sorts of steel components. The Phase II 900-398 is our macro-vickers hardness tester, covering the load range from 1kg to 50kg, with digital technology. Conforming to ASTM E-384/92 vickers hardness testers standards, the 900-398 digital vickers hardness tester will offer unmatched repeatability. A perfect rugged performer suited for any environment, the Phase II vickers hardness testers.The 900-398 Vickers Hardness Tester which includes precision video and measurement software package is engineered to produce a clear indentation and a more precise measurement. By means of a load cell, closed circuit system for control, the CPU controls testing force to load/dwell/unload, allowing for the highest degree of accuracy. The large LCD shows the measuring methods, the testing force, the indentation length, hardness value, the dwell time of the testing force as well as the number of the measurement on its screen.All information such as diagonal lines length of indentation, hardness values, data statistics and hardness conversions can be displayed on the LCD as well as your laptop or PC.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.