Shop All Force Gauges
Phase Ii Machine & Tech.
Phase 2 Analog Force Gauge - 50Lb Capacity
Mfr # AFG-0500
Zoro # G908825467
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii Machine & Tech.
- MFR # AFG-0500
- Zoro # G908825467
- Country of Origin China
- Category Force Gauges
Description
Phase ii afg-0500 analog force gauge - 50lb capacity phase ii force gauges are designed and engineered to achieve world-class tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The phase ii force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, containing 5 measuring attachments and plastic carrying case. Numerous models are available to cover a complete range of force capacities. features: heavy-duty construction direct dial readings in lbs/kg extreme accuracy to 1% designed for tension/compression measurements versatile range of gages are supplied in complete test kit form containing full set of accessories and carry case can be hand-held or mounted to optional test stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 5000 PSI, Stainless Case, Lower Mount, PRO-201L-254P (PRO-201L-254R)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- SHIMPO Cone Adapter, 1/2 In (CONE)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- SHIMPO Mechanical Force Gauge, Range 20 lb (MF-20)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- Phase Ii Machine & Tech. Force Gauges