Phase Ii

Fully Automatic Rockwell Hardness Tester/Automatic Digital Rockwell Hardness Tester


product price: $13,390.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Model No. 900-388. Features. The test force is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit replace traditional dead weights. The result is highly accurate hardness test measurements at all test loads up to 0.5%. . Auto Z Axis! Load Cell!. Hardness Tester Features: The test force is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit that replace traditional dead weights. The result is highly accurate hardness test measurements at all test loads up to 0.5%. Simple plug - and - play tech allows for much more quick and easy installation than traditional dead weight type machines. Automated Z-Axis .Just press START key once, entire test process will be finished automatically. regardless of the size of the sample, the position of the sample, the distance between the indenter and sample surface. The sample will be auto-lifted to approach the indenter and finish hardness testing automatically. Higher precision than handle wheel lifting/dead weight type machines which can be affected by user interaction. Extended dolphin nose allows vertical hardness test height of 11.8 and throat depth of 8.6. Built-in micro-printer. Hardness Tester Basic Functions: Twin hardness tester -Regular Rockwell & Superficial Rockwell hardness test for metal and plastic material. Horizontal dolphin nose Indenter is suitable for internal and external hardness testing. Rockwell Hardness Testing on Surfaces difficult to reach. Hardness Testing internal surface of rings and tubes. Provided with many features such as high measuring precision, wide measuring range with 30 Rockwell scales. The Rockwell hardness tester is suitable for testing of carbon steel, alloy steel, cast iron, non-ferrous metal. Measuring results digitally displayed and can be printed with its built-in thermal Mini-Printer. Automatic conversions to Rockwell, Superficial Rockwell, Brinell HB and Vickers HV Hardness Scales. The tester meets the following standards: ISO 6508-2, ASTM E18. Utilizing the guidelines of ASTM E-18

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.