Shop All Force Gauge Accessories
Phase Ii
Force Gauge Test Stand
Mfr # AFG-1000
Zoro # G808455924
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # AFG-1000
- Zoro # G808455924
- Country of Origin China
- Category Force Gauge Accessories
Description
Force Gauge Stand. Features: Universal design enables user the ability to test multiple physical properties such as insertion, withdrawal, tension, compression and fracture type tests. Manual force gauge test stands are the perfect solution for various, push, pull, tensile testing and force gauging of various parts. This lever activated force gauge stand offers quick acting performance, consistency and precise test results. Use this force gauge stand with force gauges and grips for your specific force gauge applications. Compatible with all Phase II force gauges. Base Plate with hole for mounting various fixtures. Force Gauge stand can be bench mounted for universal 360 degree access, wall mounted or horizontally mounted. Simple to use. Compact, Lightweight, Rugged and Reliable design. Force Gauge sold separately. Dimensions: Length: 9.25 235mm. Width: 5.98 152mm. Height: 15.75 400mm. Weight: 22 lbs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Red (DPG-007)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L60#)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- SHIMPO Lever Stand, 50 lbs Capacity (FGS-50S)
- SHIMPO Aluminum Extension Rod, M6 Thread (FG-M6RD-AL)
- SHIMPO Wedge Grip Base, 100 lb. Capacity (FG-WDG50B)
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- Phase Ii Force Gauge Accessories