Shop All Force Gauges
Phase Ii
Force Gauge, Analog, with Direct LB/KG Scale Readout, 45lb/20.4kg
Mfr # AFG-0500
Zoro # G508455910
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # AFG-0500
- Zoro # G508455910
- Country of Origin China
- Category Force Gauges
Description
Analog Force Gaugeswith Direct Dual Scale ReadoutPhase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, containing 5 measuring attachments and plastic carrying case. Numerous models are available to cover a complete range of force capacities. Features:Heavy-Duty ConstructionDirect Dial Readings in lbs/kgExtreme Accuracy to +/- 1%Designed for tension/compression measurementsVersatile range of gages are supplied in complete test kit form containing full set of accessories and carry case.Can be hand-held or mounted to optional test stand
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Gland, Mounting (A-159)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL 200#)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- SHIMPO Thread Adapter, M4 to 10/32 UNF (FG-M4TJ10)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- JONARD TOOLS Push Pull Force Gauge, 0 to 36 Oz (GPP-36)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7009)
- Phase Ii Force Gauges