Phase Ii

Digital TWIN Rockwell/Superficial Rockwell Tester/Twin Rockwell Hardness Testing


product price: $10,712.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Digital Rockwell/ Superficial Rockwell Hardness Tester/Twin Rockwell Superficial Rockwell Hardness Testers. Features. The test force is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit that replace traditional dead weights. The result is highly accurate hardness test measurements at all test loads up to 0.5%. . Hardness Tester Features: The test force is applied via a closed-loop control unit with a load cell, a DC motor and an electronic measurement and control unit that replace traditional dead weights. The result is highly accurate hardness test measurements at all test loads up to 0.5%. Simple plug - and - play tech allows for much more quick and easy installation than traditional dead weight type machines. Extended dolphin nose allows vertical hardness test height of 11.8 and throat depth of 8.6. Built-in micro-printer. For full conformance to the latest E18-20 specification, please call 201 962-7373. Hardness Tester Basic Functions: Twin hardness tester -Regular Rockwell & Superficial Rockwell hardness test for metal and plastic material. Horizontal dolphin nose Indenter is suitable for internal and external hardness testing. Rockwell Hardness Testing on Surfaces difficult to reach. Hardness Testing internal surface of rings and tubes. Provided with many features such as high measuring precision, wide measuring range with 30 Rockwell scales. The Rockwell hardness tester is suitable for testing of carbon steel, alloy steel, cast iron, non-ferrous metal. Measuring results digitally displayed and can be printed with its built-in thermal Mini-Printer. Automatic conversions to Rockwell, Superficial Rockwell, Brinell HB and Vickers HV Hardness Scales. The tester meets the following standards: ISO 6508-2, ASTM E18. Utilizing the guidelines of ASTM E-18

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.