Shop All Thickness Gauges
Phase Ii
Coating Thickness Gauge, 0-50 mils, 0.1um Resolution
Mfr # PTG-4000
Zoro # G208455920
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase Ii
- MFR # PTG-4000
- Zoro # G208455920
- Country of Origin China
- Category Thickness Gauges
Description
The PHASE II PTG-4000 coating thickness gauge can perform two different methods of calculating thickness measurement by utilizing the characteristics of both eddy current and magnetic induction. Coating Thickness Testing performance is both non-destructive and extremely accurate. With this state of the art coating thickness gauge, you can easily detect the thickness of nonmagnetic coating on a magnetic substrate ferrous or an insulating coating on a non-magnetic conductive substrate non-ferrous utilizing our auto-detect, integrated probe. The PTG-4000 coating thickness gauge can be used in many areas of industry including automotive auctions, manufacturing, general engineering, commercial inspection, etc. . Main Technical Data. The PTG-4000 coating thickness gauge utilizes an integrated probe that can automatically detect a Ferrous or Non-Ferrous substrate and comes with 2 substrate samplessteel,aluminum, 4 calibrated thickness samples, carry case, batteries and operation manual.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- DRILL AMERICA 3/8" Hex Shank Arbor (DMS04-9006)
- PHASE II Coating Thickness Gauge, 0-60mils, 0.01um Resolution (PTG-5500)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- STARRETT Thickness Gage (3812)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm), includes Traceable Certificate (TM-8811-NIST)
- FOWLER 0-22" X-Depth Dial Depth Gage (521250061)
- MITUTOYO Thickness Gage (184-301S)
- Phase Ii Precision Measuring Tools