Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 82, 30 HP
Mfr # VS-30
Zoro # G8030224
product price: $2,152.99
/ea
Free Shipping & Returns
$2,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 82A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 15 in
- Voltage Output 208 to 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-30
- Zoro # G8030224
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 15 in |
Depth | 7 3/4 in |
Width | 10 1/2 in |
Unit Dimensions | 10 x 15 x 8 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 82A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 30 hp |
NEMA Rating | Type 1 Enclosure |
Mounting Type | Panel Mount |
Voltage | 230V |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 82.0 A, 30 hp HP, Width 10 1/2 in, Depth 7 3/4 in, Height 15 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT In-line Safety Switch (ACS-4)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- Phase-A-Matic Power System Protection