Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 6.7, 2 HP
Mfr # VS-2
Zoro # G7809191
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 6.7A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Voltage Output 208 to 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-2
- Zoro # G7809191
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 6 x 8 x 4 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 6.7A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 2 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Voltage | 230V |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 6.7 A, 2 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- SQUARE D Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (2S67F)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- Phase-A-Matic Power Conditioners