Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 55, 20 HP
Mfr # VS-20
Zoro # G7946477
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 55A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 10 in
- Voltage Output 208 to 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-20
- Zoro # G7946477
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 10 in |
Depth | 6 in |
Width | 10 in |
Unit Dimensions | 10 x 10 x 6 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 55A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 20 hp |
NEMA Rating | Type 1 Enclosure |
Mounting Type | Panel Mount |
Standards | UL Certified |
Voltage | 230V |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 55.0 A, 20 hp HP, Width 10 in, Depth 6 in, Height 10 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Temperature Controller (E5CC-QX3D5M-005)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- Phase-A-Matic Power Conditioners