Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 23, 7.5 HP
Mfr # VS-7
Zoro # G8441133
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 23A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-7
- Zoro # G8441133
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 8 x 8 x 6 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 23A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 7.5 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Standards | UL Certified |
Voltage | 230V |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 23 A, 7.5 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure, Consists Of -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 9.1, 3 HP (VS-3)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- Phase-A-Matic Power Conditioners