Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 13.9, 5 HP
Mfr # VS-5
Zoro # G105259935
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 13.9A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 8 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-5
- Zoro # G105259935
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 4 in |
Width | 6 in |
Unit Dimensions | 6 x 8 x 4 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 13.9A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 5 hp |
Voltage | 230V |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 13.9 A, 5 hp HP, Width 6 in, Depth 4 in, Height 8 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 4.62 In Hole dia., Steel (OHS400C)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 55, 20 HP (VS-20)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 4.2, 1 HP (VS-1)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- EATON AUTOMATION POWERLINE 1P 3A AMP 120V-AC LINE FILTER (ADPV12003)
- Phase-A-Matic Power Conditioners