Shop All Power Conditioners
Phase-A-Matic
Voltage Stabilizer, Max Amps 126, 50 HP
Mfr # VS-50
Zoro # G7909474
product price: $3,265.99
/ea
Free Shipping & Returns
$3,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 126A
- Input Voltage 208 to 230V
- Output Voltage 208 to 230V
- Height 15 in
- Voltage Output 208 to 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # VS-50
- Zoro # G7909474
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 15 in |
Depth | 7 3/4 in |
Width | 10 1/2 in |
Unit Dimensions | 10 x 15 x 8 in |
Details
Item | Voltage Stabilizer |
Max. Amps | 126A |
Input Voltage | 208 to 230V |
Output Voltage | 208 to 230V |
Voltage Output | 208 to 230 |
Phase | 3 |
Voltage Regulation % | +/-5 |
HP | 50 hp |
Mounting Type | Panel Mount |
NEMA Rating | Type 1 Enclosure |
Voltage | 230V |
Standards | UL Certified |
Converter Series | VS |
Description
Voltage Stabilizer, Max. Amps 126.0 A, 50 hp HP, Width 10 1/2 in, Depth 7 3/4 in, Height 15 in, Input Voltage 208 to 230, Voltage Output 208 to 230, 3 Phase, Mounting Type Panel Mount, Voltage Regulation Percent +/-5, NEMA Rating Type 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- IFM Wireable M8 connector (E12463)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- Phase-A-Matic Power Conditioners