Shop All Phase Converters
Phase-A-Matic
Phase Converter, Static, 208/230V AC, 208/230V AC, 60A, 28A
Mfr # UL-1200HD
Zoro # G703614778
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Static
- Input Voltage 208/230V AC
- Output Voltage 208/230V AC
- Input (Amps) 60A
- Output Amps 28A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # UL-1200HD
- Zoro # G703614778
- Country of Origin United States
- Category Phase Converters
Dimensions
Knockout Size (In.) | 1/2 in |
Height (In.) | 13 3/4 in |
Width (In.) | 6 in |
Depth (In.) | 3 3/10 in |
Unit Dimensions | 13.75 x 6 x 3.3 in |
Details
Item | Phase Converter |
Type | Static |
Input Voltage | 208/230V AC |
Output Voltage | 208/230V AC |
Input (Amps) | 60A |
Output Amps | 28A |
Output HP | 8 to 10 HP |
Motor Load Rating | 67% |
Input Phase AC | Single |
Output Phase AC | Three |
HP Range | 8 to 10 HP |
Standards | UL Certified |
Voltage | 230V |
Duty | Heavy Duty |
Converter Series | UL |
Description
Phase Converter, Static, Input Voltage 208-230 V AC, Output Voltage 208-230 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 60 A, Output Amps 28 A, Output HP 8 to 10 HP, Depth (In.) 3 3/10 in, Width (In.) 6 in, Height (In.) 13 3/4 in, HP Range 8 to 10 HP, Knockout Size (In.) 1/2 in, Motor Load Rating 2/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 300A, 126A (R-50)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- PHASE-A-MATIC Phase Converter, Static, 208/230V AC, 208/240V AC, 15A, 9.6A (UL-300HD)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 20A, 9.1A (R-3)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 50A, 23A (R-7)
- Phase-A-Matic Phase Converters