Shop All Phase Converters
This Product is Discontinued
Phase-A-Matic
1-3 HP Phase Converter, Static (Discontinued)
Mfr # PAM-300HD
Zoro # G1518142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Static
- Input Voltage 208-242 V AC
- Output Voltage 208-242 V AC
- Input (Amps) 15 A
- Output Amps 9.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phase-A-Matic
- MFR # PAM-300HD
- Zoro # G1518142
- Country of Origin United States
- Category Phase Converters
Dimensions
Knockout Size (In.) | 1/2 in |
Height (In.) | 9 1/2 in |
Width (In.) | 5 1/8 in |
Depth (In.) | 2 5/8 in |
Details
Item | Phase Converter |
Type | Static |
Input Voltage | 208-242 V AC |
Output Voltage | 208-242 V AC |
Input (Amps) | 15 A |
Output Amps | 9.6 A |
Output HP | 1 to 3 hp |
Motor Load Rating | 2/3 |
Input Phase AC | Single |
Output Phase AC | Three |
HP Range | 1 to 3 |
Description
When you need to convert three-phase power into single-phase power, the Phase-A-Matic PAM-300HD is your solution. This phase converter features a wide input voltage range of 208 to 242 VAC and can output 9.6 A of current at 208 to 242 VAC. It comes with a 1 HP motor range and has an input phase AC of 1. The static phase converter measures 5 1/8 in. in width, 2 5/8 in. in depth and 9 1/2 in. in height with a knockout size of 1/2". If you're looking for an efficient three-phase to single phase converter, the Phase-A-Matic PAM 300HD is your answer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.