Pharmtec

Pharmtec MH5536R My Very Own House - Cottage


product price: $65.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MyVeryOwnHouse Cottage is Endless entertainment! The only single-piece constructed cardboard playhouse on the market! Comes 97% pre-assembled; 6 simple folds take you from play to put-away. Color it, paint it or glue things to it, great for birthday parties, sleepovers, or the perfect gift. Children can color their way to fun with My Very Own House. This durable playhouse uses the strength of heavy-gauge cardboard to create a sturdy play area. Every inch of the house has been meticulously designed to provide the strongest, safest play area for your child. There are no tabs or sharp edges inside and reinforcement flaps along the bottom walls provide a safe, sturdy coloring center. Set of 8 Jumbo washable markers included (Warning choking hazard not for children under 3 years). MADE in USA. 56Lx36Wx49H" US Patent No. 7,552,563
  • Bonus items hidden in graphics!
  • Set includes 8 Jumbo, washable markers.
  • Includes 4 windows 2 mail slots and 2 doors!
  • Single-piece playhouse folds up & down easily
  • 2 doors 4 windows 2 mail slots and 13.75 square foot floor space for multiple children to play inside, White inside, keep dry
  • Size: Large
  • Color: White
  • Product Material: Cardboard
  • Age Range: 3 years and up
  • Battery Required: No
  • Choking Hazard: "WARNING: Choking Hazard -Small Parts Not for children under 3 yrs" - applies to caps on Washable markers
  • Safety Certifications: ASTM, CHPA, CE
  • Dimensions:
  • Height: 49
  • Length/Depth: 36
  • Width: 55
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.