Pharmtec

Pharmtec MG4428R My Very Own Grocery TM


product price: $53.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hungry for fun? Ready to shop? Open the doors and step into My Very Own Grocery, the store that's all yours! Buy, sell, and stock the shelves! Color the awning, paint the walls, check out customers, set your own prices, make a home delivery, or feed the whole neighborhood. Make your grocery list, check it twice, and get everything you for a quick snack or a week of meals. This cardboard playset unfolds in minutes for hours of fun as clerks, cashiers, and customers! US Patent No. 7,552,563
  • Practice math skills, manners and customer service!
  • Set includes 8 Jumbo, washable markers.
  • Includes 4 windows 2 mail slots and 2 doors!
  • eco-friendly materials that are formaldehyde-free and completely recyclable
  • Single-piece playhouse folds up & down easily
  • 2 doors 4 windows 2 mail slots and 8.5 square foot floor space for multiple children to play inside, White inside, keep dry
  • Size: Medium
  • Color: White
  • Product Material: Cardboard
  • Age Range: 3 years and up
  • Battery Required: No
  • Choking Hazard: "WARNING: Choking Hazard -Small Parts Not for children under 3 yrs" - applies to caps on Washable markers
  • Safety Certifications: ASTM, CHPA, CE
  • Dimensions:
  • Height: 35
  • Length/Depth: 28
  • Width: 43.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.