Pharmtec

Pharmtec MC4428R 44"L x 28"W x 28.5"H My Very Own Castle


product price: $59.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stories, legends, myths and your child's imagination finally have a place to call home. Medieval myths come alive amid King Arthur's Camelot: a sword in a stone, damsels in distress and dragons guarding lost treasures. A wizard gazes into his crystal ball while a knight on horseback protects the castle from unknown dangers. Outside, "storybook" images await your child's personal touches: decorate with markers, paints or crayons, construction paper, gems and jewels. Once inside, children can create their very own framed portraits, label books on their library shelf and peek through their castle battlements to look out over their kingdom. And, because we care about your child's real world as much as their imaginary world, our products are made from eco-friendly materials that are formaldehyde-free and completely recyclable. MyVeryOwnHouse - Castle, Model MC4428R. US Patent No. 7,552,563
  • Lights, camera, action! Sing, dance, act, sell tickets, send fan mail-put on a show!
  • Set includes 8 Jumbo, washable markers.
  • Includes 4 ticket-booth/windows, 2 Fan mail slots, and 2 doors!
  • eco-friendly materials that are formaldehyde-free and completely recyclable
  • Single-piece playhouse folds up & down easily
  • 2 doors 4 windows 2 mail slots and 8.5 square foot floor space for multiple children to play inside, White inside, keep dry
  • Size: Medium
  • Color: White
  • Product Material: Cardboard
  • Age Range: 3 years and up
  • Battery Required: No
  • Choking Hazard: "WARNING: Choking Hazard -Small Parts Not for children under 3 yrs" - applies to caps on Washable markers
  • Safety Certifications: ASTM, CHPA, CE
  • Dimensions:
  • Height: 28.5
  • Length/Depth: 28
  • Width: 43.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.