Phanteks PH-ES614PTG-BK Enthoo Pro Integrated RGB Lighting Tempered Glass Side & Panel ATX Full Tower Computer Case; Black
Mfr # PH-ES614PTG_BK
Zoro # G903929443
Product Information
- Brand Phanteks
- MFR # PH-ES614PTG_BK
- Zoro # G903929443
- UPC # 886523301288
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Phanteks Enthoo Pro TG PH-ES614PTG_BK Integrated RGB lighting Tempered Glass Side Panel ATX Full Tower Computer Case - Black.
Enthoo Pro Tempered Glass The award-winning Enthoo Pro was designed with highperformance and flexibility in mind, offering optimized airflow and extensive (water) cooling possibilities for enthusiast systems without the premium tag. Phanteks' new Enthoo PRO variant will now include a full Tempered Glass side panel on hinges that makes showcasing your build even better. APPEARANCE Brushed aluminum look Clean interior Hidden PSU& HDDs Tempered Glass Panel Easy accessibility to fans and dust filters Equipped with Phanteks' cloth hook and eye cable ties Optical Drive bay Reservoir Mounts and Pump Slots FEATURES FRONT I/O: 2x USB 3.0 / 2x USB 2.0 / HEADPHONE / MIC / RESET / LED control with 10 preset colors. (connect with Phanteks RGB products) 2X SSD BRACKET INCLUDED. MODULAR HDD CAGES. 2x USB 3.0, 2x USB 2.0, Headphone, Mic, Reset, RGB Switch 2x SSD Bracket Included Removable HDD Cages Long GPU 347mm Magnetic Dust Filters Compatible with Phanteks RGB LED Strips and RGB Motherboards Full Size PSU Easy Radiator Installation Reservoir Mounts Case Specifications Dimension 235 mm x 535 mm x 550 mm (W x H x D) 9.25 in x 21.1 in x 21.7 in Form Factor Full Tower Material(s) Brushed Plastic, Steel Chassis, Tempered Glass Window Motherboard Support E-ATX, ATX, uATX, mITX, SSI EEB Front I/O 2x USB 3.0, 2x USB 2.0, Mic, Headphone, Reset, RGB Switch Side Window Tempered Glass window Expansion Drive Bays 5,25 inches ODD bays 3x Expansion slots 8x 3.5 inches/ 2.5 inches bays 6x Dedicated 2.5 inches bays 4x (2x included) COOLING 120mm fan 140mm fan 200mm Front 2x (1 included) 1x 1x Top 3x 3x 1x Rear 1x 1x (1 included) - Bottom 2x 1x - HDD cage 2x LIQUID COOLING 120mm radiator 140mm radiator Front Up to 240 140 Top Up to 360 Up to 420 Rear 120 Bottom Up to 240 140 HDD cage(s) needs to be removed CLEARANCE Graphic card 472 mm / 18.5in with out HDD cages 347 mm / 13.6 in CPU cooler 193 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (SP840)
- ACME ELECTRIC Weather Shield, 3Ph, 75kV (WSA2)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SmartUPS X SMX2000RMLV2UNC (MAX3965308)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- Phanteks Computer Bags & Sleeves