Shop All Straws & Stirrers
Phade
Stir Straws, 5" L, PHA, PK6000
Mfr # 511170
Zoro # G1014689
product price: $57.99
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Material PHA
- Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
- Features Biodegradable
- Product Type Stirrer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phade
- MFR # 511170
- Zoro # G1014689
- UPC # 10024698111708
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Item | Disposable Stirrer |
Material | PHA |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Features | Biodegradable |
Product Type | Stirrer |
Disposable Utensil Type | Stirrer |
Description
Disposable Stirrer, Product Type Stirrer, Features Biodegradable, Length 5 in, Material PHA, Package Quantity 6000
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: TRACER POINT 06T D953489ZR (ILCO-BJ1349XXXX)
- CADCO Hot Plate, Double, Tubular (CDR-1T)
- TRUE Roller W/Bracket (E995374)
- VICTORY Control-Rtn400, Warmer Solid Dr, #502S501D-01 (502S501D-01)
- PHADE 7.75 in. Marine Biodegradable Straws, Blue (511167)
- PHADE Giant Straw, 8-1/2" L, PHA, PK1200 (511169)
- CREATIVE CONVERTING 051159 7 3/4in Jumbo Black Velvet / White Stripe Paper Straw, 144PK (WSPBK)
- ECO-PRODUCTS Renewable Wooden Stir Sticks - 7in, PK10000 (NT-ST-C10C)
- HOFFMASTER 7.5" Black Paper Coffee Stirrers PK 10000 (600261)
- EMPRESS Slim Straw/Stirrer, 7.75", Red, PK5000 (ECK775RD)
- AARDVARK 8.5" Red Striped Colossal Paper Straws PK 1480 (61710005)
- Phade Straws & Stirrers