Shop All Straws & Stirrers
Phade™
Marine Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK
Mfr # 511169
Zoro # G600929326
product price: $68.25
/pk 1200, $0.06/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PHA
- Color Ocean Blue
- Height 8.5"
- Standards ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phade™
- MFR # 511169
- Zoro # G600929326
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Height | 8.5" |
Details
Material | PHA |
Color | Ocean Blue |
Standards | ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified |
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Door Magnet For - Part# R05.30.005.00 (R05.30.005.00)
- SQWINCHER Sports Drink Mix, 1.26 oz., Mix Powder, Regular, Orange, 8 PK (159060900)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- PITCO Pilot Burner - Nat/Lp W/Electrode (60130902)
- PHADE™ Marine Biodegradable Straws, 10.25", Ocean Blue, Wrapped, PK2000 PK (511168)
- PHADE™ Marine CA/MD Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK (511180)
- PHADE™ Marine Biodegradable Straws, 7.75", Ocean Blue, Wrapped, PK3750 PK (511167)
- CREATIVE CONVERTING 324505 7 3/4in Jumbo Fresh Mint Paper Straws, 144PK (WSPMT)
- ECO-PRODUCTS Renewable Wooden Stir Sticks - 7in, PK10000 (NT-ST-C10C)
- AMERCAREROYAL Royal Black Circle Beverage Plug, PK2000 (CPLUG-BK)
- BOARDWALK Wrapped Giant Straws, 10 1/4", Clear, PK1000 (JSTW1025CLR)
- Phade™ Straws & Stirrers