Shop All Straws & Stirrers
Phade™
Marine Biodegradable Straws, 7.75", Ocean Blue, Wrapped, PK3750 PK
Mfr # 511167
Zoro # G900929286
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PHA
- Color Ocean Blue
- Height 7.75"
- Standards ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phade™
- MFR # 511167
- Zoro # G900929286
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Height | 7.75" |
Details
Material | PHA |
Color | Ocean Blue |
Standards | ACMI AP Non-Toxic Certified; BPI Certified Biodegradable; BPI Certified Compostable; EPA Safer Choice Label; Level 1 Certified; Level 2 Certified; Level 3 Certified |
Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Valve, Water Inlet - (12-2907-01)
- BAF WHIPP Basic American Foods Mashed Potatoes With Vitamin C 5.31lbs Can, PK6 (10215)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- BUNN Solenoid, Syrup Valve 120V (37933.0000)
- PHADE™ Marine CA/MD Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK (511180)
- PHADE™ Marine Biodegradable Straws, 8.5", Ocean Blue, Wrapped, PK1200 PK (511169)
- PHADE™ Marine Biodegradable Straws, 10.25", Ocean Blue, Wrapped, PK2000 PK (511168)
- AMERCAREROYAL Royal 7.5" Wood Coffee Stirrer, PK5000 (R825)
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- RSVP INTERNATIONAL Bamboo Knot Picks - 6.5 in - 50ct, 50PK (BOO-K6)
- ROYAL OAK 250CT RND Toothpick (535376822)
- Phade™ Straws & Stirrers